Shop All V-Belts
Bestorq
Aftermarket replacement for 70050-94704 Kubota RFM60 belt, B104
Mfr # B104
Zoro # G703583289
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 107 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 107 in |
Height | 7/16 in |
Inside Length | 104 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 1.07 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Replaces OEM Part | 238380 |
Replaces OEM Brand | FORD/NEW HOLLAND |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-107 in Height-7/16 in Weight: 1.07 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Fitting, Quick Release Coupler 1/4 (152)
- DODGE Sxv Mounted Ball Bearings & Inserts, P2B-SXVB-104 (P2B-SXVB-104)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2578)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-75 SST)
- BESTORQ Kevlar V-Belt / 4L250LG, 4L250K (4L250K)
- BESTORQ Cogged Belt, 43 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX430)
- BESTORQ Aftermarket MTD 754-0370 Replacement Belt, 5LK490 (5LK490)
- BESTORQ Aftermarket replacement for 9543039 Mtd Products, Inc. 2000 SERIES (44", 46" & 48" Deck) belt, A101 (A101)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3VX500)
- BESTORQ Banded Belt, 60 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3V600)
- D&D 95" Outside Length, 1/2" Top Width, 1 Ribs (4LK950)
- Bestorq V-Belts