Shop All V-Belts
Bestorq
Aftermarket replacement for 674410 TORO 5100-D Belt for Alt. & W.P., 3LK350
Mfr # 3LK350
Zoro # G203601377
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 35 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 35 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.13 lbs. |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Application | Lawn and Garden |
Replaces OEM Part | 72112 |
Replaces OEM Brand | ARIENS |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-35 in Height-7/32 in Weight: 0.13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting, Boss Style (3LZ70)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- CONTINENTAL CONTITECH A71 Wrapped V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (A71)
- A.O. SMITH Century Room Air Conditioner Motor, 1/4 HP, 1625 RPM, 115V, OAO, 48Y Frame (DSB1024)
- BESTORQ Aftermarket 1025124 ABC WASHING MACHINE Classic Replacement V-Belt, A40 (A40)
- BESTORQ Aftermarket Husqvarna MZT61 (967177008) (Deck 61" 2008-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX950)
- BESTORQ Aftermarket 1-4801 SNAPPER Replacement Belt, A92LG (A92LG)
- BESTORQ SPB1850 V Belt, 1850 mm (72.15 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB1850)
- BESTORQ Aftermarket SPEED KING B90 Replacement Belt, B90 (B90)
- PIX V-Belt, Variable Speed 1-3/16 X 40.3 (1922V403)
- Bestorq Power Transmission Belts