Shop All V-Belts
Bestorq
Aftermarket replacement for 581264 SEARS ROEBUCK 536.886260 Belt for Drive, 4LK350
Mfr # 4LK350
Zoro # G403604345
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 35 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 35 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.21 lbs. |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 1110 |
Replaces OEM Brand | COAST TO COAST |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-35 in Height-5/16 in Weight: 0.21 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPNV, 1/3 HP, T3B (056T17E5311)
- PIX V-Belt, Cogged 3/8 X 31 (3VX310)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBH06002)
- FESTO Flow Control/Silencer GRU-1/4-B (GRU-1/4-B)
- BESTORQ Aftermarket replacement for 104334 Yazoo Kees ZVKH72271 (Pump Drive) belt, SPA1800 (SPA1800)
- BESTORQ Aftermarket Bad Boy 2013 CZT 6000 (Deck 60") Zero Turn Mower Replacement Belt, B165LG (B165LG)
- BESTORQ Aftermarket Bunton 634010 (Deck 48") Walk Behind Mower Replacement Belt, B108LG (B108LG)
- BESTORQ Aftermarket replacement for 174911 SIMPLICITY Mower Attachments: 847 Belt for Drive, 4LK440 (4LK440)
- BESTORQ BX105 Cogged Belt, 108 in Outside Length, 21/32 in Top Width, 1 Ribs (BX105)
- BESTORQ BX42 Cogged Belt, 45 in Outside Length, 21/32 in Top Width, 1 Ribs (BX42)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- Bestorq V-Belts