Shop All V-Belts
Bestorq
Aftermarket replacement for 548421 RYAN Sod Cutters: JR18 Belt, 4LK640
Mfr # 4LK640
Zoro # G003612986
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 64 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 64 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Weight | 0.39 lbs. |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Application | Lawn and Garden |
Replaces OEM Brand | ALLIS-CHALMERS |
Replaces OEM Part | 2027145 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-64 in Height-5/16 in Weight: 0.39 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON RollOver Smooth ID Band Clamp, 2-3/4" ID (JS210)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCN3)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517X1-15/16 KWY:1/2X1/4)
- SPEEDAIRE Complete Cable (TT633082G)
- BESTORQ AX105 Cogged Belt, 107 in Outside Length, 1/2 in Top Width, 1 Ribs (AX105)
- BESTORQ 490J8 Micro V Belt, 49 in Pitch Length, 0.736 in Top Width, 8 Ribs (490J8)
- BESTORQ Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX750)
- BESTORQ XPA1060 Cogged Belt Metric, 1060 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1060)
- BESTORQ Aftermarket Ariens / Gravely 988151 36GR Walk Behind Mower Replacement Belt, A39LG (A39LG)
- BESTORQ BX103 Cogged Belt, 106 in Outside Length, 21/32 in Top Width, 1 Ribs (BX103)
- BESTORQ Aftermarket replacement for 1171018 TORO 20339 Belt for Drive, 3LK320 (3LK320)
- Bestorq Power Transmission Belts