Shop All V-Belts
Bestorq
Aftermarket replacement for 516114 GAMBLE SKOGMO FS59-6106-1A Belt for Reverse, 3L275
Mfr # 3L275
Zoro # G003613860
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 27.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 27.5 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.1 lbs. |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | MOTO-MOWER |
Replaces OEM Part | 1008838 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-27.5 in Height-7/32 in Weight: 0.1 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 3/8 in Hose I.D, 1/8"-27 Thread (707001-0602)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (B98 OH)
- FESTO Semi-Rotary Drive DSR-16-180-P (DSR-16-180-P)
- ARO Valve, Needle, 1/2 NPT (104104-N04)
- BESTORQ BX58 Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- BESTORQ BX57 Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- BESTORQ Aftermarket replacement for B49 Yazoo Kees KKW48141 (48" Front Deck) belt, B49 (B49)
- BESTORQ Aftermarket 1049 HERSHEY MACHINE Classic Replacement V-Belt, A35 (A35)
- BESTORQ Aftermarket 10102000 TRANE COMPANY Classic Replacement V-Belt, A53 (A53)
- BESTORQ Aftermarket Husqvarna YTH22V46 (96045004200) (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- BESTORQ 3V530 V Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3V530)
- Bestorq V-Belts