Shop All V-Belts
Bestorq
Aftermarket replacement for 50737 DYNAMARK 5188-51 Belt for Trans., 4LK840
Mfr # 4LK840
Zoro # G403600941
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 84 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 84 in |
Height | 7 ft. From Bottom Edge of Blade to the Floor and 30 in. to Nearest Wall or Obstruction |
Details
Item | V-Belt |
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.51 lbs. |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | TROY BILT |
Replaces OEM Part | 95404252 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-84 in Height-5/16 in Weight: 0.51 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IWATA Compact Diaphragm Air Regulator, 8131B (IWA8131B)
- SPEEDAIRE O-ring Kit (PN31CCP25G)
- BESTORQ SPB2800 V Belt, 2800 mm (110.24 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2800)
- PARKER Repair Kit, Single, 3/8, Valveair II (K352124)
- BESTORQ BX22 Cogged Belt, 25 in Outside Length, 21/32 in Top Width, 1 Ribs (BX22)
- BESTORQ XPZ1480 Cogged Belt Metric, 1480 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1480)
- BESTORQ Banded Belt, 115 in Outside Length, 21/32 in Top Width, 3 Ribs (B112/03)
- BESTORQ Aftermarket FORD/NEW HOLLAND 17811 Replacement Belt, B57 (B57)
- BESTORQ Kevlar V-Belt / B62K (5L650LG)
- BESTORQ 344K15 Micro V Belt, 34.4 in Pitch Length, 2.1 in Top Width, 15 Ribs (344K15)
- DAYTON 4L440 V-Belt, 44 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 4L440 (4L440)
- Bestorq V-Belts