Shop All V-Belts
Bestorq
Aftermarket replacement for 48265 SCAG POWER EQUIPMENT, INC Super Z 61" Belt for Blade, 5LK630
Mfr # 5LK630
Zoro # G503844276
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 63 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 63 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | GX10065 |
Replaces OEM Brand | SCOTTS |
Weight | 0.65 lbs. |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-63 in Height-5/16 in Weight: 0.65 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 15 GPM Return Line Filter Head 1/2 Inch NPT Ports/25 PSI Bypass (FH625)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Female NPT (CH440B)
- DAYTON Motor, 1/3hp, D/D Blower (3LU77)
- DAYTON Ind Link Single Strand Pk5 (2YEC1)
- BESTORQ Aftermarket TYLER B80 Replacement Belt, B80 (B80)
- BESTORQ Banded Cogged Belt, 57 in Outside Length, 1 in Top Width, 2 Ribs (2/AX55)
- BESTORQ Aftermarket replacement for 27875 Woods L59K82 belt, B207 (B207)
- BESTORQ Aftermarket E.L. CALDWELL A42 Replacement Belt, A42 (A42)
- BESTORQ 4L520 V Belt, 52 in Outside Length, 1/2 in Top Width, 1 Ribs (4L520)
- BESTORQ A53 V Belt, 55 in Outside Length, 1/2 in Top Width, 1 Ribs (A53)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x35"L (62-3900)
- Bestorq Power Transmission Belts