Shop All V-Belts
Bestorq
Aftermarket replacement for 48265 SCAG POWER EQUIPMENT, INC SSZ61-20CV Belt for Eng. To Deck, 5LK630
Mfr # 5LK630
Zoro # G303844155
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 63 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 63 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | SCAG POWER EQUIPMENT, INC |
Replaces OEM Part | 48265 |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.65 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-63 in Height-5/16 in Weight: 0.65 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- SKF SKF-6304ZJ, Single Row Ball Brgs, 6304ZJ (6304ZJ)
- TIMKEN TIM-432, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 432 (432)
- FESTO Push-In L-Connector QSL-6H (QSL-6H)
- BESTORQ Aftermarket CUB CADET 954-04033A Replacement Belt, 4LK1180 (4LK1180)
- BESTORQ Cogged Belt, 90 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX900)
- BESTORQ Aftermarket 10263 SWISHER Replacement Belt, A81LG (A81LG)
- BESTORQ Aftermarket Hustler 932822 FASTRAK (Deck 54", S/N 113859) Zero Turn Mower Replacement Belt, B149LG (B149LG)
- BESTORQ 4L190 V Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (4L190)
- BESTORQ Aftermarket SMALLEY B60 Replacement Belt, B60 (B60)
- D&D 30" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX300)
- Bestorq V-Belts