Shop All V-Belts
Bestorq
Aftermarket replacement for 45186 DYNAMARK 5289-04 Belt for Blade, 4LK630
Mfr # 4LK630
Zoro # G803600305
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 63 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 63 in |
Height | 7 ft. From Bottom Edge of Blade to the Floor and 30 in. to Nearest Wall or Obstruction |
Details
Item | V-Belt |
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Standards | RMA |
Weight | 0.38 lbs. |
Temp. Range | -60 F to 176 F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Replaces OEM Brand | MONTGOMERY WARD |
Replaces OEM Part | 165151 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-63 in Height-5/16 in Weight: 0.38 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 57" Outside Length, 5/8" Top Width, 1 Ribs (5VX570)
- SOLBERG Filter Element, Paper, 2 Microns (848)
- DAYTON ConduitBoxKit, 42 Frame, Incl Cover, Screws (175899.00)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 14)
- BESTORQ Aftermarket JOHN DEERE N15898 Replacement Belt, B158 (B158)
- BESTORQ Aftermarket Exmark LZ28KC604 LAZER Z (Deck 60") Zero Turn Mower Replacement Belt, B143LG (B143LG)
- BESTORQ Aftermarket 10419C WOODS EQUIPMENT Classic Replacement V-Belt, B38 (B38)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX430)
- BESTORQ Aftermarket replacement for 95404252 TROY BILT 13BX79KT011 Belt for Drive, 4LK840 (4LK840)
- BESTORQ Aftermarket MAYRATH B77 Replacement Belt, B77 (B77)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs (0408050-DRIVE)
- Bestorq Power Transmission Belts