Shop All V-Belts
Bestorq
Aftermarket replacement for 45186 DYNAMARK 5268-11 Belt for Blade, 4LK630
Mfr # 4LK630
Zoro # G403600286
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 63 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 63 in |
Height | 7 ft. From Bottom Edge of Blade to the Floor and 30 in. to Nearest Wall or Obstruction |
Details
Item | V-Belt |
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Weight | 0.38 lbs. |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | SEARS ROEBUCK |
Replaces OEM Part | 58577 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-63 in Height-5/16 in Weight: 0.38 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X08X06)
- CORNWELL TOOLS Regulator - A (RS2125405)
- CLIMAX METAL PRODUCTS 2ISCC-125-100 Two-Piece Industry Standard Clamping Coupling (2ISCC-125-100)
- FOSTER Auto Socket, Sleeve Lock, 1/4" FPT (SL3003)
- BESTORQ CX96 Cogged Belt, 100 in Outside Length, 7/8 in Top Width, 1 Ribs (CX96)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX560)
- BESTORQ Banded Belt, 125 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5V1250)
- BESTORQ Aftermarket Ariens / Gravely 988151 36GR Walk Behind Mower Replacement Belt, A39LG (A39LG)
- BESTORQ Cogged Belt, 97 in Outside Length, 21/32 in Top Width, 1 Ribs (BX94)
- BESTORQ Aftermarket 039-2613 ORGILL BROTHERS Replacement Belt, A39 (A39)
- BANDO Duraflex Vc Polyurethane, Vc6X410 (VC6X410)
- Bestorq Power Transmission Belts