Shop All V-Belts
Bestorq
Aftermarket replacement for 428 ROOF Weed Cutters: VP65 Belt, 5LK720
Mfr # 5LK720
Zoro # G803612889
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 72 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 72 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Weight | 0.74 lbs. |
Standards | RMA |
Replaces OEM Part | 26659 |
Replaces OEM Brand | DYNAMARK |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-72 in Height-7/16 in Weight: 0.74 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- D&D Belt, VS, 1.375 x 33.3in OC (2230V326)
- DYKEM Dykem Steel Blue, Layout Fluid, Bottle, 8 oz (80400)
- HHIP 1-1/2" OD -5/8" ID C Type Tool Holder Bushing (3900-2919)
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX750)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX315)
- BESTORQ Aftermarket replacement for F280304 Alliance, SQ, Unimac BELT, 3V900 (3V900)
- BESTORQ Banded Cogged Belt, 63 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX60)
- BESTORQ Aftermarket Hesston 550 Round Baler Replacement Belt, C79 (C79)
- BESTORQ Cogged Belt, 111 in Outside Length, 21/32 in Top Width, 1 Ribs (BX108)
- DAYTON B65 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (6X999)
- Bestorq Power Transmission Belts