Shop All V-Belts
Bestorq
Aftermarket replacement for 39456 DYNAMARK 5285-14 Belt for Blade W/69" Belt O.C., 5LK690
Mfr # 5LK690
Zoro # G603833682
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 69 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 69 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 42846 |
Replaces OEM Brand | DYNAMARK |
Standards | RMA |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Weight | 0.71 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-69 in Height-5/16 in Weight: 0.71 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 32" (BX32)
- GAST Filter 1 1/2 Npt Male Sp Aj126D (AJ126D)
- FORNEY Tap Magic Cutting Fluid, 4 Ounce (20857)
- SPEEDAIRE Compressor/Generator, 13HP, 1.7gal, 15.7CFM (AG2-SH13-08GE)
- BESTORQ Kevlar V-Belt / B81K, 5L840LG (5L840LG)
- BESTORQ Aftermarket replacement for A80K Simplicity 1693467(Deck 38") belt, A80K (A80K)
- BESTORQ Aftermarket Bobcat 942296E (Pump Drive) Riding Lawn Mower Replacement Belt, B148LG (B148LG)
- BESTORQ B47 V Belt, 50 in Outside Length, 5/8 in Top Width, 1 Ribs (B47)
- BESTORQ Aftermarket MTD 754-0461 Replacement Belt, 4LK780 (4LK780)
- BESTORQ Aftermarket C C I L 32804 Replacement Belt, B62 (B62)
- DAYTON B345 V-Belt, 346" Outside Length, 21/32" Top Width, 1 Ribs (13V817)
- Bestorq V-Belts