Shop All V-Belts
Bestorq
Aftermarket replacement for 37X88 Murray 42589X8 belt, A87K
Mfr # A87K
Zoro # G803583905
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 89 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 89 in |
Height | 5/16 in |
Inside Length | 87 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Weight | 0.54 lbs. |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Replaces OEM Brand | Murray |
Replaces OEM Part | 37X88 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-89 in Height-5/16 in Weight: 0.54 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, Mobile, 2-30 GPM, 14 HP Removal (C-14)
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (2H575)
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm (6605 17 22)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-111 (P2B-SC-111)
- BESTORQ Banded Belt, 71 in Outside Length, 3.75 in Top Width, 10 Ribs (10/3VK710)
- BESTORQ Aftermarket 072254 SPECIALTY MOWER BELTS Replacement Belt, B95LG (B95LG)
- BESTORQ Aftermarket 10263 SWISHER Replacement Belt, A81LG (A81LG)
- BESTORQ Ariens / Gravely 936056 HYDRO TRACTOR (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- BESTORQ Aftermarket CRAFTSMAN 954-04331 Replacement Belt, 5LK350 (5LK350)
- BESTORQ BX66 Cogged Belt, 69 in Outside Length, 21/32 in Top Width, 1 Ribs (BX66)
- MTD Belt-Spindle A Se (954-04137B)
- Bestorq V-Belts