Shop All V-Belts
Bestorq
Aftermarket replacement for 37X3 MURRAY 81-36670 Belt for Cross Drive, 4LK460
Mfr # 4LK460
Zoro # G803595953
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 46 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 46 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Application | Lawn and Garden |
Weight | 0.28 lbs. |
Standards | RMA |
Replaces OEM Part | 37X3 |
Replaces OEM Brand | MURRAY |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-46 in Height-5/16 in Weight: 0.28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Drop Bracket, For 25mm Tubing (6662 25 00)
- DAYTON DC Motor, PM, TEFC, 1/4 HP, 1750 rpm, 90VDC (2M167A)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 20mm Bore Dia., 47mm OD, 25mm Inner Ring Width (SB204-20MMG)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth (35B21)
- BESTORQ Aftermarket AYP 174369 Replacement Belt, 5LK890 (5LK890)
- BESTORQ B222 V Belt, 225 in Outside Length, 5/8 in Top Width, 1 Ribs (B222)
- BESTORQ Banded Cogged Belt, 170 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1700)
- BESTORQ Aftermarket MTD 754-0461 Replacement Belt, 4LK780 (4LK780)
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- BESTORQ Micro V Belt, 61 in Pitch Length, 1.472 in Top Width, 16 Ribs (610J16)
- D&D 2200mm Outside Length, 22mm Top Width, 1 Ribs (SPC2200)
- Bestorq V-Belts