Shop All V-Belts
Bestorq
Aftermarket replacement for 37X111 Murray 536.270301(2004) belt, SPA1132
Mfr # SPA1132
Zoro # G703589250
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 13 mm(0.51 in)
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm(0.51 in) |
Height | 0.39 in |
Pitch Length | 1132 mm (44.148 in) |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Weight | 0.31 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Replaces OEM Part | 37X111 |
Replaces OEM Brand | Murray |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-13 mm(0.51 in) Material-Rubber Pitch Length-1132 mm (44.148 in) Height-0.39 in Weight: 0.31 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End, PK 50 (FM99-9-50K)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- GLOBAL GSC-293-B Set Screw Collar (GSC-293-B)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-12-12)
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX100)
- BESTORQ 3V1400/14 Banded Belt, 142 in Outside Length, 3/8 in Top Width, 14 Ribs (3V1400/14)
- BESTORQ 3V600 V Belt, 60 in Outside Length, 3/8 in Top Width, 1 Ribs (3V600)
- BESTORQ Aftermarket 10243 CAPITAL AIRE FAN Classic Replacement V-Belt, B45 (B45)
- BESTORQ Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1000)
- PIX Belt, A/4L, 1/2 x 55 in. OC (A53/4L550)
- Bestorq Power Transmission Belts