Shop All V-Belts
Bestorq
Aftermarket replacement for 32668 SEARS ROEBUCK Edgers: 536.796515 Belt for Drive, 4LK330
Mfr # 4LK330
Zoro # G803844839
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 33 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 33 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 32668 |
Replaces OEM Brand | SEARS ROEBUCK |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Weight | 0.2 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-33 in Height-5/16 in Weight: 0.2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU4 (HPRPMK23S)
- KURIYAMA 3/4" ID x 100 ft PVC Water Suction Hose 115 PSI Clear/BL (45DU63)
- CONTINENTAL CONTITECH 2/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX1180)
- BESTORQ Aftermarket 13X365 METRIC STANDARD Classic Replacement V-Belt, A13 (A13)
- BESTORQ Aftermarket CARDINAL A22563 Replacement Belt, 3V500 (3V500)
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (A110/02)
- BESTORQ Cogged Belt, 78 in Outside Length, 21/32 in Top Width, 1 Ribs (BX75)
- BESTORQ Aftermarket Husqvarna CRT81 (954001152A) Tiller Replacement Belt, A57LG (A57LG)
- BESTORQ Aftermarket replacement for 11969 SNAPPER 5001 Belt, W/51" Belt O.C., 4LK510 (4LK510)
- POWERFLITE 3L220 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220-2)
- Bestorq Power Transmission Belts