Shop All V-Belts
Bestorq
Aftermarket replacement for 308493 HAHN ECLIPSE 3959 Belt for Blade W/69" Belt O.C., 4LK690
Mfr # 4LK690
Zoro # G903828111
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 69 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 69 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | HAHN ECLIPSE |
Replaces OEM Part | 308510 |
Standards | RMA |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.42 lbs. |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-69 in Height-5/16 in Weight: 0.42 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 50 Ft. Coil Hose, 1/2 Inch (59861)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3116T, 1HP, 1750RPM, 3PH, 60HZ, 143JM, 3524M, OPEN, F1 (VEJMM3116T)
- ARO Coil, Solenoid, 240 Vac (119690-35)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NUP307E (NUP-307E)
- BESTORQ SPA2082 V Belt, 2082 mm (81.198 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA2082)
- BESTORQ Aftermarket Hesston 6450 Swather / Windrower Replacement Belt, C107 (C107)
- BESTORQ Aftermarket CUB CADET 754-3055A Replacement Belt, 5LK1130 (5LK1130)
- BESTORQ Aftermarket Ariens / Gravely 915173 ZOOM XL54 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- BESTORQ Aftermarket replacement for F280406 Alliance, SQ, Unimac BELT, 3V630 (3V630)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX530)
- DAYTON B180 V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs (6A171)
- Bestorq Power Transmission Belts