Shop All V-Belts
Bestorq
Aftermarket replacement for 27652 Woods 42C (Mounted on Farmall Cub or A) belt, B138
Mfr # B138
Zoro # G003613792
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 141 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 141 in |
Height | 7/16 in |
Inside Length | 138 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Application | Heavy Duty General Application |
Weight | 1.42 lbs. |
Replaces OEM Brand | WOODS DIVISION/HESSTON |
Replaces OEM Part | 27652 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-141 in Height-7/16 in Weight: 1.42 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- TB WOODS L-Jaw Coupling Insert, L070, Hytrel (L070H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.45 inch OD (2AK46H)
- GENTEQ Motor Mounting Bracket, 5 5/8 in Dia. (5K002)
- BESTORQ 250K12 Micro V Belt, 25 in Pitch Length, 1.68 in Top Width, 12 Ribs (250K12)
- BESTORQ Aftermarket HESSTON B195 Replacement Belt, B195 (B195)
- BESTORQ BX133 Cogged Belt, 136 in Outside Length, 21/32 in Top Width, 1 Ribs (BX133)
- BESTORQ Micro V Belt, 40 in Pitch Length, 1.472 in Top Width, 16 Ribs (400J16)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX500)
- BESTORQ Banded Belt, 115 in Outside Length, 21/32 in Top Width, 3 Ribs (B112/03)
- MITSUBOSHI 3/B77 80Inch Outside Length, 3 Ribs (3RB77)
- Bestorq V-Belts