Shop All V-Belts
Bestorq
Aftermarket replacement for 272220 MAXIM RT50B Belt for J.S., W/5, 8 H.P. Eng., 4LK280
Mfr # 4LK280
Zoro # G903613533
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 28 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 28 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Weight | 0.17 lbs. |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Standards | RMA |
Replaces OEM Brand | AYP |
Replaces OEM Part | J2280 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-28 in Height-5/16 in Weight: 0.17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, SDS, 20 mm B Dia, 1.313 in L (SDSX20MM)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (6FLV9)
- BESTORQ BX66 Cogged Belt, 69 in Outside Length, 21/32 in Top Width, 1 Ribs (BX66)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- BESTORQ Aftermarket replacement for 7540224 COAST TO COAST 481-2467 Belt for Drive, 5LK260 (5LK260)
- BESTORQ Aftermarket replacement for 174368 Sears Craftsman 917.272262 belt, B87K (B87K)
- BESTORQ AX105 Cogged Belt, 107 in Outside Length, 1/2 in Top Width, 1 Ribs (AX105)
- BESTORQ Aftermarket CUB CADET 954-04045 Replacement Belt, 4LK1090 (4LK1090)
- BESTORQ Cogged Belt, 41 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX410)
- BESTORQ B64 V Belt, 67 in Outside Length, 5/8 in Top Width, 1 Ribs (B64)
- GATES SPB4500 Metric V-Belt, 4500mm Outside Length, 17mm Top Width, 1 Ribs (SPB4500)
- Bestorq V-Belts