Shop All V-Belts
Bestorq
Aftermarket replacement for 26659 NOMA 5246-3200 Belt for Drive W/30" Belt for Blade, 5L720
Mfr # 5L720
Zoro # G803846697
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 72 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 72 in |
Height | 3/8 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | NOMA |
Replaces OEM Part | 26659 |
Weight | 0.71 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Rubber Outside Length-72 in Height-3/8 in Weight: 0.71 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade E77 (REP2896W)
- SPRAYWAY Red Spray Grease, 16oz, 12PK (SW446)
- MITSUBOSHI A70 72Inch Outside Length, 1 Ribs (A70)
- BESTORQ Aftermarket JOHN DEERE H31330 Replacement Belt, A42 (A42)
- BESTORQ 1040K10 Micro V Belt, 104 in Pitch Length, 1.4 in Top Width, 10 Ribs (1040K10)
- BESTORQ Aftermarket Bad Boy 2013 CZT 6000 (Deck 60") Zero Turn Mower Replacement Belt, B165LG (B165LG)
- BESTORQ Banded Belt, 60 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3V600)
- BESTORQ 3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX540)
- BESTORQ 5VX690 Cogged Belt, 69 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX690)
- BESTORQ B153 V Belt, 156 in Outside Length, 5/8 in Top Width, 1 Ribs (B153)
- Bestorq Power Transmission Belts