Shop All V-Belts
Bestorq
Aftermarket replacement for 25667 SEARS ROEBUCK 502.25605 Belt for Blade, 4LK560
Mfr # 4LK560
Zoro # G103597718
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 56 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 56 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Standards | RMA |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.34 lbs. |
Replaces OEM Brand | Murray |
Replaces OEM Part | A54K |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-56 in Height-5/16 in Weight: 0.34 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-021-188)
- GAST Gast Standard 3Lba-32-M300Ax Piston Pump (3LBA-32-M300AX)
- ZORO SELECT FHP Sheave, AK26 x 3/4 (AK2634)
- TRU-FLATE IN-LINE TOOL OILER 1/4"" (41101)
- BESTORQ Banded Belt, 98.43 in Pitch Length, 3.96 in Top Width, 6 Ribs (SPB2500/06)
- BESTORQ Banded Belt, 57 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A55)
- BESTORQ Aftermarket replacement for 76517-61660 Kubota T1400H belt, B67 (B67)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 71364155 Replacement Belt, C175 (C175)
- BESTORQ Aftermarket Encore 72B850ZP PROWLER MID CUT (Deck 72") Zero Turn Mower Replacement Belt, B158 (B158)
- BESTORQ 3LK290 V Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (3LK290)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 236 x 60in OC, 6 Band (6/3V600)
- Bestorq Power Transmission Belts