Shop All V-Belts
Bestorq
Aftermarket replacement for 2260 KEE C22SP Belt for Eng. To Idler, W/Clinton 4.5 H.P. Eng., 4LK260
Mfr # 4LK260
Zoro # G303845732
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 26 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 26 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 2250 |
Replaces OEM Brand | KEE |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.16 lbs. |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-26 in Height-5/16 in Weight: 0.16 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE C83 87" Outside Length, 7/8" Top Width, 1 Ribs (C83-2)
- CMC Heavy Duty 50 Ft Reel for Grease 14 In NPTFf (ALM8078-T)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (36VF61)
- BESTORQ Aftermarket replacement for 71991 SNAPPER 381450HBVE Belt for Eng. To Deck, 4LK600 (4LK600)
- BESTORQ Aftermarket replacement for 9543039 Mtd Products, Inc. 2000 SERIES (44", 46" & 48" Deck) belt, A101 (A101)
- BESTORQ B126K V Belt, 129 in Outside Length, 21/32 in Top Width, 1 Ribs (B126K)
- BESTORQ 610J10 Micro V Belt, 61 in Pitch Length, 0.92 in Top Width, 10 Ribs (610J10)
- BESTORQ Aftermarket FORD/NEW HOLLAND 162248 Replacement Belt, B76 (B76)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX670)
- DAYTON Vbelt, 8V1700, 170" L, 1" W (816XZ6)
- Bestorq V-Belts