Shop All V-Belts
Bestorq
Aftermarket replacement for 2026574 ALLIS-CHALMERS HB212 Belt W/63" Belt O.C., 4LK630
Mfr # 4LK630
Zoro # G503830279
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 63 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 63 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | ALLIS-CHALMERS |
Replaces OEM Part | 2026755 |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.38 lbs. |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-63 in Height-5/16 in Weight: 0.38 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Mst Bushing, R2 3 1/2 (R2 3 1/2)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- TITAN PRO Motor Dual Run Cap, 55/5MFD, 370-440V, Oval (TOCFD555)
- U-POL PRODUCTS U-POL Products UPL-UP0820VG 1 US Gallon 2.6 VOC Raptor Liner Kit with Gun; Black (UPL-UP0820VG)
- BESTORQ Banded Belt, 146 in Outside Length, 21/32 in Top Width, 3 Ribs (3/B143)
- BESTORQ Banded Cogged Belt, 59 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX56)
- BESTORQ 955K6 Micro V Belt, 95.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (955K6)
- BESTORQ Aftermarket Country Clipper CHARGER SR1010 (Deck 52" & 60") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- BESTORQ 5L390 V Belt, 39 in Outside Length, 21/32 in Top Width, 1 Ribs (5L390)
- BESTORQ BX20 Cogged Belt, 23 in Outside Length, 21/32 in Top Width, 1 Ribs (BX20)
- DAYTON 2322V601 60-29/32" Outside Length, 60 3/32 in Pitch Length, 1-7/16" Top Width (3HEW7)
- Bestorq V-Belts