Shop All V-Belts
Bestorq
Aftermarket replacement for 195672M1 Massey Ferguson DYNA-BALANCE 31 belt, C101
Mfr # C101
Zoro # G103593802
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 7/8 in
- Number of Ribs 1
- Outside Length 105 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 105 in |
Height | 17/32 in |
Inside Length | 101 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 1.7 lbs. |
Standards | RMA |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Replaces OEM Part | H63478 |
Replaces OEM Brand | JOHN DEERE |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-105 in Height-17/32 in Weight: 1.7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Hang Plate (97165)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQZ1151-5LO1)
- ZORO SELECT 6ft. Plain Low Carbon Steel ACME 3/4"-6 Threaded Rod (44937)
- INGERSOLL-RAND Air/Oil Separator, Element, O-Ring (24121212)
- BESTORQ Aftermarket replacement for C23359 INGERSOLL 448 Belt for Drive W/J-46, K-46 Deck, 4LK710 (4LK710)
- BESTORQ SPB2800 V Belt, 2800 mm (110.24 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2800)
- BESTORQ Aftermarket John Deere 110 (w/ 38" & 36" decks) Riding Lawn Mower Replacement Belt, A85 (A85)
- BESTORQ Aftermarket 1025124 ABC WASHING MACHINE Classic Replacement V-Belt, A40 (A40)
- BESTORQ Husqvarna IZ5223 (968999258) (Pump Drive 2003-05) Zero Turn Mower Replacement Belt, A63LG (A63LG)
- BESTORQ Aftermarket Husqvarna IZ5223KAA (968999207) (Pump Drive) Zero Turn Mower Replacement Belt, A63LG (A63LG)
- D&D 27 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15270)
- Bestorq V-Belts