Shop All V-Belts
Bestorq
Aftermarket replacement for 1772310 TROY BILT 42040 Belt for Auger, 4LK380
Mfr # 4LK380
Zoro # G903612062
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 38 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 38 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.23 lbs. |
Temp. Range | -60 F to 176 F |
Application | Lawn and Garden |
Replaces OEM Part | F238 |
Replaces OEM Brand | MICHAELS MACHINE |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-38 in Height-5/16 in Weight: 0.23 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK (931446)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- DYNABRADE Female Coupler, Assembly, 1/4" (95676)
- BESTORQ Aftermarket replacement for 197253 Sears Craftsman C20 belt, A99K (A99K)
- BESTORQ SPB2800 V Belt, 2800 mm (110.24 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2800)
- BESTORQ Aftermarket JOHN DEERE M83556 Replacement Belt, C183 (C183)
- BESTORQ Replacement for 114431 DR POWER EQUIPMENT String Trimmer: Self-Propelled Trimmer Belt for Drive (4LK450)
- BESTORQ 1170K7 Micro V Belt, 117 in Pitch Length, 0.98 in Top Width, 7 Ribs (1170K7)
- BESTORQ Banded Belt, 57 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A55)
- GATES 1295 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B48)
- Bestorq V-Belts