Shop All V-Belts
Bestorq
Aftermarket replacement for 1769767 Troy Bilt 33 INCH belt, SPA1675
Mfr # SPA1675
Zoro # G203592057
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 13 mm(0.51 in)
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm(0.51 in) |
Height | 0.39 in |
Pitch Length | 1675 mm (65.325 in) |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Application | Heavy Duty General Application |
Standards | RMA |
Weight | 0.45 lbs. |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Replaces OEM Brand | Simplicity |
Replaces OEM Part | 22173 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-13 mm(0.51 in) Material-Rubber Pitch Length-1675 mm (65.325 in) Height-0.39 in Weight: 0.45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 0.937x0.122, Ylw, PK100 (HC-15ST ZD)
- EATON AEROQUIP Adpt, MNPT-MSAE, 1/4-18, 5/8-18, El (2000-4-6B)
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In, Pitch: 3/8" (1DHL6)
- BESTORQ A53 V Belt, 55 in Outside Length, 1/2 in Top Width, 1 Ribs (A53)
- BESTORQ Banded Cogged Belt, 125 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX1250)
- BESTORQ Kevlar V-Belt, A146LG (A146LG)
- BESTORQ Aftermarket ALLOWAY C225 Replacement Belt, C225 (C225)
- BESTORQ Aftermarket HESSTON 700709625 Replacement Belt, B76 (B76)
- BESTORQ B120 V Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs (B120)
- GATES Truflex V-Belts, 5L930 (5L930)
- Bestorq Power Transmission Belts