Shop All V-Belts
Bestorq
Aftermarket replacement for 1665706 ALLIS-CHALMERS 1030M Drive Mfr. No. 1692011, , 4LK390
Mfr # 4LK390
Zoro # G903826865
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 39 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 39 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 1665706 |
Replaces OEM Brand | ALLIS-CHALMERS |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Weight | 0.24 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-39 in Height-5/16 in Weight: 0.24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B38 V Belt, 41 in Outside Length, 5/8 in Top Width, 1 Ribs (B38)
- ALLEN BRADLEY 1.8MH 3PH 600V-AC LINE AND LOAD REACTOR (1321-3R25-C)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 15/16 (R1 2 15/16)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- BESTORQ Aftermarket Country Clipper ZETON (Deck 72") Zero Turn Mower Replacement Belt, B128LG (B128LG)
- BESTORQ Aftermarket Husqvarna Z248F (967303601) (Deck 48" 2001-15) Zero Turn Mower Replacement Belt, B133LG (B133LG)
- BESTORQ 270J6 Micro V Belt, 27 in Pitch Length, 0.552 in Top Width, 6 Ribs (270J6)
- BESTORQ Aftermarket CUB CADET 954-04219 Replacement Belt, 4LK1030 (4LK1030)
- BESTORQ Banded Cogged Belt, 118 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX115)
- BESTORQ Aftermarket Husqvarna IZ5223KAA (968999207) (Pump Drive) Zero Turn Mower Replacement Belt, A63LG (A63LG)
- CONTINENTAL CONTITECH AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20)
- Bestorq V-Belts