Shop All V-Belts
Bestorq
Aftermarket replacement for 160855 Sears Craftsman 917.273373 belt, A93K
Mfr # A93K
Zoro # G803580911
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 95 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 95 in |
Height | 5/16 in |
Inside Length | 93 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.58 lbs. |
Standards | RMA |
Replaces OEM Brand | Sears Craftsman |
Replaces OEM Part | 138255 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-95 in Height-5/16 in Weight: 0.58 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2L260 Cut Edge V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs (2L260)
- MBL V BELT 5/8"" X 73"" (5L730A)
- NTN NTN 6310ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Double Shielded (6310ZZ)
- INGERSOLL-RAND Compresed Air Dryer, 7 CFM, 3 HP, 115V (D12IN)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Deck 52") Zero Turn Mower Replacement Belt, B173LG (B173LG)
- BESTORQ 5VX690 Cogged Belt, 69 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX690)
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- BESTORQ 5L510 V Belt, 51 in Outside Length, 21/32 in Top Width, 1 Ribs (5L510)
- BESTORQ Kevlar V-Belt / 4L580LG, 4L580K (4L580K)
- BESTORQ Aftermarket CLAAS 687046 Replacement Belt, B108 (B108)
- JASON INDUSTRIAL 1/2X33 Kevlar V-Belt (MXV4-330)
- Bestorq Power Transmission Belts