Shop All V-Belts
Bestorq
Aftermarket replacement for 16043 CRARY Chipper/Shredders: 180 Belt for Rotor, 5LK290
Mfr # 5LK290
Zoro # G003612818
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 29 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 29 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Weight | 0.3 lbs. |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Replaces OEM Brand | SIMPLICITY |
Replaces OEM Part | 172066 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-29 in Height-7/16 in Weight: 0.3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN52)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B33E)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel, PK2 (5ZVH9)
- CLIMAX METAL PRODUCTS 2C-231 Two-Piece Clamping Collar (2C-231)
- BESTORQ Aftermarket 020-32173 OWATONNA Replacement Belt, C144 (C144)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX59)
- BESTORQ 3LK290 V Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (3LK290)
- BESTORQ Banded Cogged Belt, 165 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX162)
- BESTORQ SPB1850 V Belt, 1850 mm (72.15 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB1850)
- BESTORQ XPA1457 Cogged Belt Metric, 1457 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1457)
- DAYTON B49 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (1A097)
- Bestorq Power Transmission Belts