Shop All V-Belts
Bestorq
Aftermarket replacement for 14911-97010 Kubota B21 belt, SPZ962
Mfr # SPZ962
Zoro # G103583230
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 22 mm(0.87 in)
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22 mm(0.87 in) |
Height | 0.31 in |
Pitch Length | 962 mm (37.518 in) |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Application | Heavy Duty General Application |
Weight | 0.14 lbs. |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Replaces OEM Part | M154157 |
Replaces OEM Brand | John Deere |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-22 mm(0.87 in) Material-Rubber Pitch Length-962 mm (37.518 in) Height-0.31 in Weight: 0.14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE L1711C Replacement Belt, B78 (B78)
- DAYTON C147 V-Belt, 151" Outside Length, 7/8" Top Width, 1 Ribs (3GWR8)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP129)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,000 psi (82075 OMP)
- BESTORQ CX154 Cogged Belt, 158 in Outside Length, 7/8 in Top Width, 1 Ribs (CX154)
- BESTORQ AX78 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (AX78)
- BESTORQ Aftermarket HESSTON B195 Replacement Belt, B195 (B195)
- BESTORQ Aftermarket SIMPLICITY 1701257SM Replacement Belt, 4LK420 (4LK420)
- BESTORQ Aftermarket replacement for 195672M1 Massey Ferguson DYNA-BALANCE 31 belt, C101 (C101)
- BESTORQ Aftermarket HUSQVARNA 532196103 Replacement Belt, 5LK1480 (5LK1480)
- CONTINENTAL CONTITECH 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5VX1180)
- Bestorq V-Belts