Shop All V-Belts
Bestorq
Aftermarket replacement for 12640530 TORO Aerators: 88 Belt for Drive, W/B. & S. 3 H.P. Eng., 5LK520
Mfr # 5LK520
Zoro # G603845876
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 52 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 52 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 7530009 |
Replaces OEM Brand | TRIM-IT |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.54 lbs. |
Standards | RMA |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-52 in Height-5/16 in Weight: 0.54 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY LM 508 Anti-Seize Compound, 0.1 kg, 2012 (2012)
- AIGNEP USA Elbow Connector, 19/32" Hex, 8mm Tube (55110-8-1/4)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 2NJP3 (DPN901-019)
- TRUE TEMPER Ames Hose Reel, 5/8 in Hose, 100 ft of 5/8 in Hose, Poly (2388340)
- BESTORQ B260K V Belt, 263 in Outside Length, 21/32 in Top Width, 1 Ribs (B260K)
- BESTORQ Aftermarket John Deere 317 (Belt, PTO) Riding Lawn Mower Replacement Belt, A43LG (A43LG)
- BESTORQ 882K5 Micro V Belt, 88.2 in Pitch Length, 0.7 in Top Width, 5 Ribs (882K5)
- BESTORQ Cogged Belt, 52 in Outside Length, 3/8 in Top Width, 1 Ribs (AX50)
- BESTORQ 550J16 Micro V Belt, 55 in Pitch Length, 1.472 in Top Width, 16 Ribs (550J16)
- BESTORQ replacement for 1005011 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Eng to Deck) belt, B80K (B80K)
- D&D 85" Outside Length, 1 3/8" Top Width, 2 Ribs (2/5VX850)
- Bestorq Power Transmission Belts