Shop All V-Belts
Bestorq
Aftermarket replacement for 12570 MONTGOMERY WARD GIL33095B Belt, 5L560
Mfr # 5L560
Zoro # G003606503
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 56 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 56 in |
Height | 3/8 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.55 lbs. |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Replaces OEM Part | 12570 |
Replaces OEM Brand | MONTGOMERY WARD |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Rubber Outside Length-56 in Height-3/8 in Weight: 0.55 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6204 2RS1/C3, Single Row Ball Bearings (6204 2RS1/C3)
- CAMPBELL HAUSFELD Filter/Regulator, 3/8" NPT (PA212503AV)
- GATES Super HC Molded Notch Belts, 3VX390 (3VX390)
- D&D 94" Outside Length, 5/8" Top Width, 1 Ribs (5VX940)
- BESTORQ Banded Cogged Belt, 38 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX35)
- BESTORQ A102/02 Banded Belt, 104 in Outside Length, 1/2 in Top Width, 2 Ribs (A102/02)
- BESTORQ A119/06 Banded Belt, 121 in Outside Length, 1/2 in Top Width, 6 Ribs (A119/06)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1320449 Replacement Belt, B153 (B153)
- BESTORQ Aftermarket CUB CADET 954-04207 Replacement Belt, 4LK790 (4LK790)
- BESTORQ Banded Belt, 121 in Outside Length, 3.125 in Top Width, 5 Ribs (5/5VK1210)
- POWERFLITE AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37-2)
- Bestorq Power Transmission Belts