Shop All V-Belts
Bestorq
Aftermarket replacement for 1230 LAZY BOY B200H-75 Belt, 4LK400
Mfr # 4LK400
Zoro # G503611366
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 40 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 40 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Weight | 0.24 lbs. |
Application | Lawn and Garden |
Temp. Range | -60 F to 176 F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Replaces OEM Brand | EXMARK |
Replaces OEM Part | 1323280 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-40 in Height-5/16 in Weight: 0.24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1 (CB182208)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- ZORO SELECT V-Belt, A59 (51EU04)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F108IGE)
- BESTORQ 255K8 Micro V Belt, 25.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (255K8)
- BESTORQ Aftermarket replacement for 7540191 ACE HARDWARE 137-497 Drive W/65"Belt O.C., 4LK650 (4LK650)
- BESTORQ Aftermarket TROY-BILT 954-04142 Replacement Belt, 4LK910 (4LK910)
- BESTORQ XPA1457 Cogged Belt Metric, 1457 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1457)
- BESTORQ Husqvarna YT42DXLS (96043022100) (Drive 2016-01) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1130754 Replacement Belt, B149 (B149)
- PIX Belt, SPZ, 10 x 1012mm LP (SPZ1012)
- Bestorq Power Transmission Belts