Shop All V-Belts
Bestorq
Aftermarket replacement for 1198819 Toro Wheel Horse 74726 SS4260 (Deck 42") belt, A111K
Mfr # A111K
Zoro # G403812566
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 113 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 113 in |
Height | 5/16 in |
Inside Length | 111 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Toro Wheel Horse |
Replaces OEM Part | 1198819 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Weight | 0.69 lbs. |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-113 in Height-5/16 in Weight: 0.69 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nut, Panel Mount (4ZK13)
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 1075 rpm (ORM5454BF)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D724)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- BESTORQ Aftermarket 072-350 GRAVELY Kevlar Replacement V-Belt | 5/8 x 60, B57LG (B57LG)
- BESTORQ Aftermarket Agco 1691397 1823PS (Deck Drive 54") Riding Lawn Mower Replacement Belt, SPA1800 (SPA1800)
- BESTORQ CX128 Cogged Belt, 132 in Outside Length, 7/8 in Top Width, 1 Ribs (CX128)
- BESTORQ Aftermarket Hustler 931253EX FASTRAK SD (Deck 42") Zero Turn Mower Replacement Belt, B124LG (B124LG)
- BESTORQ Aftermarket SIMPLICITY 1650502SM Replacement Belt, 4LK460 (4LK460)
- BESTORQ BX120 Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- SUPCO Molded Cogged V Belt, BX63 (BX63)
- Bestorq Power Transmission Belts