Shop All V-Belts
Bestorq
Aftermarket replacement for 1198819 Toro Wheel Horse 74616 SS4216 (Deck 42") belt, A111K
Mfr # A111K
Zoro # G603812298
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 113 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 113 in |
Height | 5/16 in |
Inside Length | 111 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 1198819 |
Replaces OEM Brand | Toro Wheel Horse |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.69 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-113 in Height-5/16 in Weight: 0.69 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 3/8" Push-to-Connect Nickel Brass Inline Filter (82670VM-06)
- LOC-LINE Flex Hose Tube Kit, Replacement, 1/4 In (40452)
- DIXON TBolt, Clamp SS Bolt, 2.646", 2.942" (STBC288)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16700010-100)
- BESTORQ Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- BESTORQ SPB3250 V Belt, 3250 mm (126.75 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB3250)
- BESTORQ Banded Belt, 132 in Outside Length, 5 in Top Width, 8 Ribs (8/5VK1320)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 4330160-3 Replacement Belt, B92 (B92)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B55 Replacement Belt, B55 (B55)
- BESTORQ Replacement for 350116 BILLY GOAT INDUSTRIES Power Rake/Overseeder: PR500H Belt for Drive, 5LK360 (5LK360)
- BESTORQ SPZ850 V Belt, 850 mm (33.47 in) Pitch Length, 22 mm(0.87 in) Top Width, 1 Ribs (SPZ850)
- Bestorq V-Belts