Shop All V-Belts
Bestorq
Aftermarket replacement for 116462 POLORON 6504Z Belt for Trans., 4LK630
Mfr # 4LK630
Zoro # G003602277
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 63 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 63 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Weight | 0.38 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Replaces OEM Brand | PENNEYS |
Replaces OEM Part | 7540164 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-63 in Height-5/16 in Weight: 0.38 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ball Bearing - 2 Shields 30636, 6x19x6, 1 Per Poly Bag 1/pk (30636)
- TITAN PRO Motor Dual Run Cap, 35/3MFD, 370-440V, Oval (TOCFD353)
- POWERFLITE AX25 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (AX25-2)
- MARTIN SPROCKET & GEAR Spk Roller Triple Qd, E60E42 (E60E42)
- BESTORQ Aftermarket SIOUX STEEL B68 Replacement Belt, B68 (B68)
- BESTORQ Husqvarna YTH18542 (917.279060) (Drive 2003-05) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- BESTORQ Aftermarket Hesston 6450 Swather / Windrower Replacement Belt, C107 (C107)
- BESTORQ B42 V Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs (B42)
- BESTORQ 180J6 Micro V Belt, 18 in Pitch Length, 0.552 in Top Width, 6 Ribs (180J6)
- BESTORQ B92/02 Banded Belt, 95 in Outside Length, 21/32 in Top Width, 2 Ribs (B92/02)
- CONTINENTAL CONTITECH BX60 Cogged V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (BX60)
- Bestorq V-Belts