Shop All V-Belts
Bestorq
Aftermarket replacement for 114860 TORO 246-H Belt for Drive Model No. 42-16BE01, R2-16BE01, 4LK930
Mfr # 4LK930
Zoro # G803841524
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 93 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 93 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | TORO |
Replaces OEM Part | 114860 |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.57 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-93 in Height-5/16 in Weight: 0.57 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DXPSR04.00)
- CONTINENTAL CONTITECH B57 Wrapped V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (B57)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- BESTORQ Aftermarket Ariens / Gravely 915048 ZT2148 (48" Deck) Zero Turn Mower Replacement Belt, A130LG (A130LG)
- BESTORQ Aftermarket John Deere 317 (Belt, PTO) Riding Lawn Mower Replacement Belt, A43LG (A43LG)
- BESTORQ BX42 Cogged Belt, 45 in Outside Length, 21/32 in Top Width, 1 Ribs (BX42)
- BESTORQ Aftermarket replacement for A72K Simplicity 1690271(Deck Drive 42") belt, A72K (A72K)
- BESTORQ Aftermarket Hesston 6450 Swather / Windrower Replacement Belt, C107 (C107)
- BESTORQ Replacement for 54018 BLUEBIRD Lawn Combers: P18 Lawn Comber Belt for Drive, W/5.5 H.P. Eng., 5LK340 (5LK340)
- PIX Belt, SPB, 17 x 1550mm LP (SPB1550)
- Bestorq V-Belts