Shop All V-Belts
Bestorq
Aftermarket replacement for 1110 WESTERN AUTO GIS2025 Belt for Forward, 4LK350
Mfr # 4LK350
Zoro # G803609872
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 35 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 35 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Temp. Range | -60 F to 176 F |
Standards | RMA |
Weight | 0.21 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Replaces OEM Part | 608014T |
Replaces OEM Brand | LAWN BOY |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-35 in Height-5/16 in Weight: 0.21 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75 in OD (2BK3658)
- ARO Air Regulator, 1/2 In NPT, 215 cfm, 250 psi (R37341-100)
- PARKER Hydraulic Hose Adapter, 1.13" L, 6000 psi (1/4 GG-SS)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod (211306)
- BESTORQ replacement for 1005011 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Eng to Deck) belt, B80K (B80K)
- BESTORQ BX50 Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- BESTORQ Aftermarket JOHN DEERE TCU16122 Replacement Belt, 4LK1000 (4LK1000)
- BESTORQ 5VX1320 Cogged Belt, 132 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1320)
- BESTORQ AX16 Cogged Belt, 18 in Outside Length, 1/2 in Top Width, 1 Ribs (AX16)
- BESTORQ 344K15 Micro V Belt, 34.4 in Pitch Length, 2.1 in Top Width, 15 Ribs (344K15)
- PIX Belt, B/5L, 21/32 x 38 in. OC (B35/5L380)
- Bestorq V-Belts