Shop All V-Belts
Bestorq
Aftermarket replacement for 103647 HONDA FR700 Belt, 5LK360
Mfr # 5LK360
Zoro # G503610079
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 36 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 36 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Weight | 0.37 lbs. |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Replaces OEM Part | 339 |
Replaces OEM Brand | BLUEBIRD |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-36 in Height-7/16 in Weight: 0.37 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Regulator Kit (275638)
- MTD Belt 61 In. (954-3073)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 75 psi (ST25-1A075)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-4PL)
- BESTORQ B153 V Belt, 156 in Outside Length, 5/8 in Top Width, 1 Ribs (B153)
- BESTORQ A52 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (A52)
- BESTORQ BX148 Cogged Belt, 151 in Outside Length, 21/32 in Top Width, 1 Ribs (BX148)
- BESTORQ Aftermarket Case-IH 100 (W/ 456567R3 Pulley, 540 RPM PTO) Sickle Mower Replacement Belt, C100 (C100)
- BESTORQ Kevlar V-Belt, A33LG (A33LG)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1320449 Replacement Belt, B153 (B153)
- PIX Belt, BB, 21/32 x 140.6 in. OC (BB136)
- Bestorq Power Transmission Belts