Shop All V-Belts
Bestorq
Aftermarket replacement for 100108 ADC BELT, 5L680
Mfr # 5L680
Zoro # G103578199
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 68 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 68 in |
Height | 3/8 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 0.67 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 39456 |
Replaces OEM Brand | GAMBLE SKOGMO |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Rubber Outside Length-68 in Height-3/8 in Weight: 0.67 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89411N)
- CHIEF Spin-On Filter Replacement Elements: 10 Micron, 250 PSI, Gpm (226011)
- ARO Manifold, 4 Stations (118605-4)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (8833-11-BX)
- BESTORQ 3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX340)
- BESTORQ B38 V Belt, 41 in Outside Length, 5/8 in Top Width, 1 Ribs (B38)
- BESTORQ Aftermarket NEW IDEA 308301 Replacement Belt, B114 (B114)
- BESTORQ Aftermarket AYP 174369 Replacement Belt, 5LK890 (5LK890)
- BESTORQ Aftermarket replacement for GX20006 John Deere X120 (Traction) belt, A86K (A86K)
- BESTORQ B92 V Belt, 95 in Outside Length, 5/8 in Top Width, 1 Ribs (B92)
- BANDO Power King Combo, Bm100, 3B100 (3B100)
- Bestorq V-Belts