Shop All V-Belts
Bestorq
Aftermarket replacement for 08280AB CASE DC4: Case 4-Cyl. 260 - 1953-1939 Belt - Gen., 5LK260
Mfr # 5LK260
Zoro # G103845772
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 26 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 26 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 08280AB |
Replaces OEM Brand | CASE |
Weight | 0.27 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-26 in Height-7/16 in Weight: 0.27 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD2P3N104 (25B-D2P3N104)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/4" (ASP-6)
- DYNAQUIP CONTROLS 1-1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S26AJDA052A)
- DAYTON A115 V-Belt, 117" Outside Length, 1/2" Top Width, 1 Ribs (3GWH3)
- BESTORQ B75 V Belt, 78 in Outside Length, 5/8 in Top Width, 1 Ribs (B75)
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- BESTORQ Aftermarket JOHN DEERE H31330 Replacement Belt, A42 (A42)
- BESTORQ Aftermarket FOSTER B88 Replacement Belt, B88 (B88)
- BESTORQ Replacement for 350116 BILLY GOAT INDUSTRIES Power Rake/Overseeder: PR500H Belt for Drive, 5LK360 (5LK360)
- BESTORQ Cogged Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (AX30)
- DAYTON 4L220 V-Belt, 22 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L220)
- Bestorq Power Transmission Belts