Shop All V-Belts
Bestorq
Aftermarket RAMACHER 83048 Replacement Belt, B48
Mfr # B48
Zoro # G103583674
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 51 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 51 in |
Height | 7/16 in |
Inside Length | 48 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.49 lbs. |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 710532 |
Replaces OEM Brand | Scotts |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-51 in Height-7/16 in Weight: 0.49 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9800FKS4H, Pressure Line, 10 micron, Outside-In (MF0058482)
- QA1 Female Rod End, SS, LH, 1/2-20 (GFL8T)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933583Q, Pressure Line, 10 micron, Outside-In (MF0059664)
- BESTORQ Banded Belt, 50 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3V500)
- BESTORQ 3VX710 Cogged Belt, 71 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX710)
- BESTORQ Kevlar V-Belt / B47K, 5L500LG (5L500LG)
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- BESTORQ Aftermarket Exmark VTS691CKA48400 VANTAGE (Deck 48") Stand-on Mower Replacement Belt, B144LG (B144LG)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B128)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1937mm (SPZ1937)
- Bestorq V-Belts