Shop All V-Belts
Bestorq
Aftermarket Poulan 96042010700 (Mower Drive) Riding Lawn Mower Replacement Belt, A88LG
Mfr # A88LG
Zoro # G503821208
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 90 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 90 in |
Inside Length | 88 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 125907X |
Replaces OEM Brand | Poulan |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Weight | 0.55 lbs. |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-90 in Height-5/16 in Weight: 0.55 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- DART CONTROLS 1/8-10 Hp Up To 30 C/Min Output Amps (130HC100)
- INA Banded Ball Thrust Bearing, Bore 2.500 In (D33)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3/4-X)
- BESTORQ Banded Cogged Belt, 40 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX400)
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (A110/02)
- BESTORQ 3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX465)
- BESTORQ Aftermarket Ariens / Gravely 915167 ZOOM XL54 (Deck 54") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- BESTORQ Banded Belt, 60 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3V600)
- BESTORQ Aftermarket HUSQVARNA 532196103 Replacement Belt, 5LK1480 (5LK1480)
- D&D 43" Outside Length, 1 1/2" Top Width, 16 Ribs (430J16)
- Bestorq Power Transmission Belts