Shop All V-Belts
Bestorq
Aftermarket OWATONNA MFG. (SEE GEHL) 2010517 Replacement Belt, B112
Mfr # B112
Zoro # G803580331
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 115 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 115 in |
Height | 7/16 in |
Inside Length | 112 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1.15 lbs. |
Application | Heavy Duty General Application |
Standards | RMA |
Replaces OEM Part | 150151 |
Replaces OEM Brand | BUSH HOG |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-115 in Height-7/16 in Weight: 1.15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Reusable End Swivel - 1/2 In. Flexzilla Air Hose (RP900500S)
- PIX Belt, SPA, 13 x 1557mm LP (SPA1557)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 6.15 inch OD (6B58SK)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20FJX (6504-20-20)
- BESTORQ Aftermarket replacement for 174911 SIMPLICITY Mower Attachments: 847 Belt for Drive, 4LK440 (4LK440)
- BESTORQ AX20 Cogged Belt, 22 in Outside Length, 3/8 in Top Width, 1 Ribs (AX20)
- BESTORQ XPA1732 Cogged Belt Metric, 1732 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1732)
- BESTORQ Aftermarket Massey Ferguson 5900531 3900 (Deck 61") Zero Turn Mower Replacement Belt, B170LG (B170LG)
- BESTORQ B95 V Belt, 98 in Outside Length, 5/8 in Top Width, 1 Ribs (B95)
- BESTORQ 260J4 Micro V Belt, 26 in Pitch Length, 0.368 in Top Width, 4 Ribs (260J4)
- DAYTON 6/5V1400 Banded V-Belt, 140-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs (13G063)
- Bestorq V-Belts