Shop All V-Belts
Bestorq
Aftermarket New Idea 484 Round Baler Replacement Belt, B77
Mfr # B77
Zoro # G103836930
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 80 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 80 in |
Height | 7/16 in |
Inside Length | 77 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | New Idea |
Replaces OEM Part | 104617 |
Weight | 0.79 lbs. |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-80 in Height-7/16 in Weight: 0.79 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 9/16"-18 Thread (PB-JCFX-0606)
- INGERSOLL-RAND T30 Maintenance Pack (38485314)
- FESTO Ball Valve VAPB-1-F-40-F0304 (VAPB-1-F-40-F0304)
- BRENNAN INDUSTRIES 05MJ-06MORB Straight, 3PK (6400-05-06-O)
- BESTORQ Aftermarket VOLVO/PENTA 437791 Replacement Belt, B45 (B45)
- BESTORQ Aftermarket TORO/WHEEL 105-6963 Replacement Belt, 4LK1410 (4LK1410)
- BESTORQ B35 V Belt, 38 in Outside Length, 5/8 in Top Width, 1 Ribs (B35)
- BESTORQ Aftermarket Hesston 550 Round Baler Replacement Belt, C79 (C79)
- BESTORQ Banded Cogged Belt, 180 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1800)
- BESTORQ Cogged Belt, 70 in Outside Length, 21/32 in Top Width, 1 Ribs (BX67)
- POWERFLITE 5L740 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740-2)
- Bestorq Power Transmission Belts