Shop All V-Belts
Bestorq
Aftermarket Murray Aug-91 Riding Lawn Mower Replacement Belt, A97LG
Mfr # A97LG
Zoro # G403820165
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 99 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 99 in |
Inside Length | 97 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 37X22 |
Replaces OEM Brand | Murray |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.6 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-99 in Height-5/16 in Weight: 0.6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 557872, Pressure Line, 10 micron, Outside-In (MF0060059)
- GAST Stock 18/Skid 6Am-Frv-5A Air Motor (6AM-FRV-5A)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B37E)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- BESTORQ 3VX670/05 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX670/05)
- BESTORQ Cogged Belt, 55 in Outside Length, 21/32 in Top Width, 1 Ribs (BX52)
- BESTORQ Aftermarket replacement for 14673P1 GRAVELY 424 Belt for Deck Drive, 4LK1170 (4LK1170)
- BESTORQ 1395K6 Micro V Belt, 139.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (1395K6)
- BESTORQ 5VX1500 Cogged Belt, 150 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1500)
- BESTORQ 522K7 Micro V Belt, 52.2 in Pitch Length, 0.98 in Top Width, 7 Ribs (522K7)
- BANDO Duraflex Gl Fhp, 4L415 (4L415)
- Bestorq V-Belts