Shop All V-Belts
Bestorq
Aftermarket Murray 46256X109A Riding Lawn Mower Replacement Belt, A87LG
Mfr # A87LG
Zoro # G503823714
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 89 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 89 in |
Height | 5/16 in |
Inside Length | 87 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 37X81 |
Replaces OEM Brand | Murray |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Weight | 0.54 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-89 in Height-5/16 in Weight: 0.54 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" P-Style 1/4" NPT Female Coupler (S-1803)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4058)
- DAYTON Direct Drive Motor, 1/3 HP, Replacement For: Dayton 1HKL8C, 1HLB4C (41NL05)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4)
- BESTORQ 270K6 Micro V Belt, 27 in Pitch Length, 0.84 in Top Width, 6 Ribs (270K6)
- BESTORQ CX128 Cogged Belt, 132 in Outside Length, 7/8 in Top Width, 1 Ribs (CX128)
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- BESTORQ Aftermarket Husqvarna YTH22V46 (96045004200) (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX560)
- BESTORQ 3VX670/05 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX670/05)
- BESTORQ Aftermarket JOHN DEERE W15193 Replacement Belt, A18 (A18)
- Bestorq Power Transmission Belts