Shop All V-Belts
Bestorq
Aftermarket Murray 42702X4A Riding Lawn Mower Replacement Belt, A89LG
Mfr # A89LG
Zoro # G803825340
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 91 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 91 in |
Inside Length | 89 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Murray |
Replaces OEM Part | 37X75 |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Weight | 0.56 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-91 in Height-5/16 in Weight: 0.56 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" Hose Barb Plug M-Style (1736-6)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 41 oz Oil Capacity, 2 Cylinder (2475)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.129 CID (250972)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 248328 Replacement Belt, B100 (B100)
- BESTORQ Banded Belt, 224 in Outside Length, 6.25 in Top Width, 10 Ribs (10/5V2240)
- BESTORQ Dixie Chopper XW2002-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- BESTORQ A54 V Belt, 56 in Outside Length, 1/2 in Top Width, 1 Ribs (A54)
- BESTORQ 3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX465)
- BESTORQ 420J10 Micro V Belt, 42 in Pitch Length, 0.92 in Top Width, 10 Ribs (420J10)
- PIX V-Belt, 5/8 X 335 (5V3350)
- Bestorq V-Belts