Shop All V-Belts
Bestorq
Aftermarket Murray 42510A Riding Lawn Mower Replacement Belt, A95LG
Mfr # A95LG
Zoro # G503817546
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 97 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 97 in |
Inside Length | 95 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 37X87 |
Replaces OEM Brand | Murray |
Weight | 0.59 lbs. |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-97 in Height-5/16 in Weight: 0.59 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L095-5-8)
- POWERFLITE 5L310 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310-2)
- D&D 2320mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2320)
- NORGREN Oil Remover Filter (F46-801-A0DA)
- BESTORQ Aftermarket replacement for 933884 Toro Wheel Horse 79105 belt, A128 (A128)
- BESTORQ Aftermarket Husqvarna YTH180 (954002761) (Drive 1994-10) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- BESTORQ Aftermarket SAKUNDIAK HD837 Replacement Belt, B225 (B225)
- BESTORQ Aftermarket ALLOWAY C180 Replacement Belt, C180 (C180)
- BESTORQ John Deere F525 (Belt, 48" Primary S/N 130001>) Riding Lawn Mower Replacement Belt, A42LG (A42LG)
- BESTORQ AX76 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (AX76)
- PIX Belt, AX Cogged, 1/2 x 27.5 in. OC (AX25.5)
- Bestorq Power Transmission Belts