Shop All V-Belts
Bestorq
Aftermarket Murray 38624X12B Riding Lawn Mower Replacement Belt, A93LG
Mfr # A93LG
Zoro # G303817692
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 95 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 95 in |
Height | 5/16 in |
Inside Length | 93 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Murray |
Replaces OEM Part | 37X61 |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.58 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-95 in Height-5/16 in Weight: 0.58 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, B76 (51EU30)
- GATES Predator PowerBand Belts, 3/5VP850 (3/5VP850)
- CLESCO BSB-081218 Bronze Sleeve Bearing 3 Pack (BSB-081218X3)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- BESTORQ 4L190 V Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (4L190)
- BESTORQ Aftermarket LEWIS B148 Replacement Belt, B148 (B148)
- BESTORQ Aftermarket SIMPLICITY 2108450 Replacement Belt, 4LK850 (4LK850)
- BESTORQ Aftermarket CRAFTSMAN 7100102SM Replacement Belt, 4LK580 (4LK580)
- BESTORQ Aftermarket Encore 52K27L PROWLER MID CUT (Pump Drive) Zero Turn Mower Replacement Belt, A47LG (A47LG)
- BESTORQ 1170K7 Micro V Belt, 117 in Pitch Length, 0.98 in Top Width, 7 Ribs (1170K7)
- DAYTON B270 V-Belt, 271" Outside Length, 21/32" Top Width, 1 Ribs (6L228)
- Bestorq Power Transmission Belts